![sat30wledutlmb50k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330071565.jpg?preset=medium)
SATCO LIGHTING S13146 30W 120V 5000K Adjustable LED Utility & Garage Light
Description
Satco's latest LED adjustable utility light is one of the easiest improvements for homeowners and contractors alike. The 30-watt LED bulb replaces 200-watt incandescent bulbs. The four adjustable light panels allow for a multitude of beam angles. The standard E26 base is perfect for garages, barns, workshops, storage areas, attics, closets, and utility rooms - virtually any larger space that requires superior, efficient, energy saving, and long-lasting LED light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Multi-Beam, Garage Utility |
Designation | 30W/LED/UTL/MB/5000K | Bulb Base | ED28 Medium |
Power (Wattage) | 30 W | Lumens | 3000 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 80 |
Beam Angle | 100 - 300° | Voltage Rating | 120 V |
Amperage Rating | 0.25 A | Frequency Rating | 60 Hz |
Material | Plastic | Bulb Color/Finish | White |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 200 W | Maximum Overall Length | 4-1/2 in |
Environmental Conditions | Damp Location Rated | Standards | cETLus Listed, DLC Approved, Energy Star, FCC Compliant |
Application | For Indoor Application | UPC | 045923131462 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |