
SATCO LIGHTING S11405 5.8W 120V 5000K A19 Non-Dimmable LED Lamp
Description
Satco's 5.8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this stylish white bulb. Sophisticated and modern, this lamp delivers 10,000 hours of natural white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Bulb | Type | Type A |
Designation | 5.8A19/LED/50K/120V/ECO/ND | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 5.8 W |
Lumens | 450 lm | Color Temperature | 5000 K |
Average Life | 10000 hr | Light Color | Natural Light |
Color Rendering Index (CRI) | 80 | Beam Angle | 220° |
Voltage Rating | 120 V | Amperage Rating | 0.048 A |
Frequency Rating | 60 Hz | Material | Acrylic |
Bulb Color/Finish | White | Dimmable | No |
Temperature Rating | -25 to 45 °C | Incandescent Equivalent Wattage | 40 W |
Diameter | 2.38 in | Maximum Overall Length | 4.34 in |
Environmental Conditions | Wet Damp Location Rated | Standards | cULus Listed |
UPC | 045923114052 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 |