SATCO LIGHTING S9831 5W 120V 3000K A19 Medium Base Dimmable LED Lamp, Warm White
Description
5 watt; A19 LED; 3000K; Medium base; 220' beam spread; 120 volts.FEATURES:• Solid State LED lighting• A shaped replacement lamp• Long life• Dimmable• Approved for enclosed fixtures
Specifications
Brand Name | Satco Products | Item Name | A19 LED Lamp |
Type | Dimmable | Bulb Overall Shape | Pear |
Designation | 5A19/OMNI/220/LED/30K | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 5 W |
Lumens | 450 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 220° |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted White |
Dimmable | Yes | Diameter | 2.38 in |
Maximum Overall Length | 4.19 in | UPC | 045923098314 |
Packages
1 - UNIT - 1 |