![sat5a19led5ccte26120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/437940671.jpg?preset=medium)
SATCO LIGHTING S11790 5W 120V 5CCT A19 Dimmable LED Lamp
Description
5 Watt A19 LED - Medium Base - CCT Selectable - 120 Volt - White Finish
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Bulb | Type | LED Bulb |
Designation | 5A19/LED/5CCT/E26/120V | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 5 W |
Lumens | 450 lm | Color Temperature | 2700/3000/3500/4000/5000 K |
Average Life | 25000 hr | Light Color | Warm White to Natural Light |
Color Rendering Index (CRI) | 90 | Beam Angle | 220° |
Voltage Rating | 120 V | Amperage Rating | 0.071 A |
Frequency Rating | 60 Hz | Material | Polyamide/Polycarbonate |
Bulb Color/Finish | White | Dimmable | Yes |
Temperature Rating | -20 to 40 °C | Incandescent Equivalent Wattage | 40 W |
Diameter | 2.36 in | Maximum Overall Length | 4.57 in |
Environmental Conditions | Enclosed Fixture Rated | Standards | cULus Listed, CEC, T20 Listed |
Application | For Indoor Lighting | UPC | 045923117909 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |