Abbotsford
sat5a19led850agri120vd

SATCO LIGHTING S11431 5W 120V 5000K A19 LED Dimmable Agriculture Bulb

Price $5.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11431

Description

5 Watt A19 LED Dimmable Agriculture Bulb - 5000K 120 Volts

Specifications

Type Type A Lumens 550 lm
Color Temperature Natural Light Material Aluminum,Plastic
UPC 045923114311

Packages

1 - UNIT - 1 48 - UNIT - 48