![sat5a19led827agri120vd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297594962.jpg?preset=medium)
SATCO LIGHTING S11430 5W 120V 2700K A19 LED Dimmable Agriculture Bulb
Description
5 Watt A19 LED Dimmable Agriculture Bulb - 2700K 120 Volts
Specifications
Type | Type A | Lumens | 550 lm |
Color Temperature | Warm White | Material | Aluminum,Plastic |
UPC | 045923114304 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |