![sat6a19omni220led4k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319769285.jpg?preset=medium)
SATCO LIGHTING S29833 6W 120V 4000K A19 Medium Base Dimmable LED Lamp, Warm White
Description
6W; A19 LED; 4000K; Medium base; 220 deg. beam spread; 120V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Bulb Overall Shape | A Shape | Designation | 6A19/OMNI/220/LED/40K |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 6 W | Lumens | 480 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 86 |
Beam Angle | 220° | Voltage Rating | 120 V |
Amperage Rating | 0.05 A | Bulb Color/Finish | Frosted White |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 40 W | Diameter | 2.38 in |
Maximum Overall Length | 4.19 in | Environmental Conditions | Damp Location Rated |
Standards | cULus Listed | Application | For Indoor Application |
UPC | 045923298332 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |