![sat6a19omni220led5k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319769287.jpg?preset=medium)
SATCO LIGHTING S29834 6W 120V 5000K A19 Medium Base Dimmable LED Lamp, Natural Light
Description
6W; A19 LED; 5000K; Medium base; 220 deg. beam spread; 120V
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Bulb | Type | Type A |
Designation | 6A19/OMNI/220/LED/50K | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 6 W |
Lumens | 480 lm | Color Temperature | 5000 K |
Average Life | 25000 hr | Light Color | Natural Light |
Color Rendering Index (CRI) | 84 | Beam Angle | 220° |
Voltage Rating | 120 V | Amperage Rating | 0.05 A |
Bulb Color/Finish | Frost/White | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 40 W |
Diameter | 2.38 in | Maximum Overall Length | 4.19 in |
Environmental Conditions | Damp Wet Location Rated | Standards | cULus Listed |
Application | For Indoor | UPC | 045923298349 |
Packages
1 - UNIT - 1 |