Abbotsford
sat6a19omni220led3k

SATCO LIGHTING S29831 6W 120V 3000K A19 Medium Base Dimmable LED Lamp, Warm White

Price $3.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29831

Description

6W; A19 LED; 3000K; Medium base; 220 deg. beam spread; 120V

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Bulb Overall Shape A Shape Designation 6A19/OMNI/220/LED/30K
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 6 W Lumens 480 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 84
Beam Angle 220° Voltage Rating 120 V
Amperage Rating 0.05 A Bulb Color/Finish Frosted White
Dimmable Yes Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 40 W Diameter 2.38 in
Maximum Overall Length 4.19 in Environmental Conditions Damp Location Rated
Standards cULus Listed Application For Indoor Application
UPC 045923298318

Packages

1 - UNIT - 1