![sat6a19led27k120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269491.jpg?preset=medium)
SATCO LIGHTING S9590 6W 120V 2700K A19 Medium Base Non-Dimmable LED Lamp, Warm White
Description
6 watt; A19 LED; Frosted; 2700K Medium base; 220' beam spread; 120 volts; Non-Dimmable.FEATURES:• Solid State LED lighting• A-Shaped replacement lamp• Long life• Non-Dimmable• Approved for enclosed fixtures
Specifications
Brand Name | Satco Products | Item Name | A19 LED Lamp |
Type | Non-Dimmable | Bulb Overall Shape | Pear |
Designation | 6A19/LED/2700K/120V | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 6 W |
Lumens | 480 lm | Color Temperature | 2700 K |
Average Life | 15000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 220° |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted White |
Dimmable | No | Diameter | 2.38 in |
Maximum Overall Length | 4.31 in | UPC | 045923095900 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 |