Abbotsford
sat6a19led3ccte26120v

SATCO LIGHTING S11770 6W 120V 3CCT A19 Non-Dimmable LED Lamp

Price $3.28 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11770

Description

6 Watt A19 LED; Medium Base; CCT Selectable; White Finish; 90 CRI; 120 Volt

Specifications

Brand Name Satco Products Sub Brand ColorQuick
Item Name LED Bulb Type Premium, Small
Designation 6A19/LED/3CCT/E26/120V Bulb Shape A19
Bulb Base Medium Power (Wattage) 6 W
Lumens 470 lm Color Temperature 3000/4000/5000 K
Average Life 10000 hr Light Color Warm White to Natural Light
Color Rendering Index (CRI) 90 Beam Angle 220°
Center Beam Candle Power 60 cd Voltage Rating 120 V
Material Plastic Bulb Color/Finish Frost/White
Dimmable No Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 40 W Environmental Conditions Damp Location, Enclosed Fixture Rated
Standards cULus Listed Application For Indoor Lighting
UPC 045923117701

Packages

1 - UNIT - 1 24 - UNIT - 24