
SATCO LIGHTING S11432 8.5W 120V 2700K A19 LED Dimmable Lamp
Description
A commercial grade LED lamp for use in agricultural environments or other areas where a rough service lamp is needed. The lamp is suitable for use with enclosed fixtures and is wet location rated. In addition, the lamp has enhanced dimming capabilities.
Specifications
Type | Type A | Lumens | 1000 lm |
Color Temperature | Warm White | Material | Aluminum,Plastic |
UPC | 045923114328 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |