![sat88a19led940120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/323558560.jpg?preset=medium)
SATCO LIGHTING S28916 8.8W 120V 4000K A19 LED Lamp
Description
Satco's 15-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of warm white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Bulb Overall Shape | A Shape | Designation | 8.8A19/LED/940/120-277V |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 8.8 W | Lumens | 800 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Cool White | Beam Angle | 220° |
Voltage Rating | 120 - 277 V | Amperage Rating | 0.073 - 0.032 A |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | White | Dimmable | No |
Temperature Rating | -25 to 45 °C | Incandescent Equivalent Wattage | 60 W |
Maximum Overall Length | 4.33 in | Environmental Conditions | Damp Location Rated |
Standards | cULus Listed, Energy Star Certified, FCC Approved, Lawful for Sale in California, NSF Certified | UPC | 045923289163 |
Packages
1 - UNIT - 1 |