![sat95a19led5knd120v4pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319770190.jpg?preset=medium)
SATCO LIGHTING S29597 9.5W 120V 5000K A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Natural Light
Description
9.5 Watt; A19 LED; Frosted; 5000K; Medium base; 220 deg. Beam Angle; 120 Volt; Non-Dimmable; 4-Pack
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | A19 LED Lamp | Type | Enclosed |
Bulb Shape | A19 | Bulb Base | Medium |
Power (Wattage) | 9.5 W | Lumens | 800 lm |
Color Temperature | 5000 K | Average Life | 15000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 85 |
Beam Angle | 220° | Voltage Rating | 120 V |
Bulb Color/Finish | Natural Light | Dimmable | No |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 60 W |
Diameter | 2.38 in | Maximum Overall Length | 4.38 in |
Standards | Energy Star Certified | UPC | 045923295973 |
Packages
1 - UNIT - 1 |