![sat95a19led5k120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268269578.jpg?preset=medium)
SATCO LIGHTING S9595 9.5W 120V 5000K A19 Medium Base Non-Dimmable LED Lamp, Natural Light
Description
9.5 watt; A19 LED; Frosted; 5000K Medium base; 220' beam spread; 120 volts; Non-Dimmable. FEATURES:• Solid State LED lighting• A-Shaped replacement lamp• Long life• Non-Dimmable• Approved for enclosed fixtures
Specifications
Brand Name | Satco Products | Item Name | A19 LED Lamp |
Type | Non-Dimmable | Bulb Overall Shape | Pear |
Designation | 9.5A19/LED/5000K/120V | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 9.5 W |
Lumens | 800 lm | Color Temperature | 5000 K |
Average Life | 15000 hr | Color Rendering Index (CRI) | 80 |
Beam Angle | 220° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted White | Dimmable | No |
Diameter | 2.38 in | Maximum Overall Length | 4.31 in |
UPC | 045923095955 |
Packages
1 - UNIT - 1 |