![sat95a19led850120vd4pk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297592770.jpg?preset=medium)
SATCO LIGHTING S11417 9.5W 120V 5000K A19 Medium Base Dimmable LED Lamp (4/Pack), Natural Light
Description
9.5 Watt A19 LED, 5000K, Dimmable. Medium base, 230 deg. Beam Angle, 4-pack.
Specifications
Brand Name | Satco Products | Item Name | A19 LED Lamp |
Type | Type A | Bulb Overall Shape | A Shape |
Designation | 9.5A19/LED/850/120V/D/4PK | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 9.5 W |
Lumens | 800 lm | Color Temperature | 5000 K |
Average Life | 15000 hr | Light Color | Natural Light |
Color Rendering Index (CRI) | 80 | Beam Angle | 230° |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Material | High Heat Conductive Plastic,Polycarbonate | Bulb Color/Finish | Frosted |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 60 W | Diameter | 2.38 in |
Maximum Overall Length | 4.17 in | Standards | cULus Listed, Damp Location Rated, Enclosed Fixture Rated, RoHS Compliant |
UPC | 045923114175 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |