![sat95a19omni220led5k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146523895.jpg?preset=medium)
SATCO LIGHTING S9839 9.5W 120V 5000K A19 Medium Base Dimmable LED Lamp, Natural Light
Description
9.5 watt; A19 LED; 5000K; Medium base; 220' beam spread; 120 volts.FEATURES:• Solid State LED lighting• A shaped replacement lamp• Long life• Dimmable• Approved for enclosed fixtures
Specifications
Brand Name | Satco Products | Item Name | A19 LED Lamp |
Type | Type A, Omni-Directional | Bulb Overall Shape | Pear |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 9.5 W | Lumens | 800 lm |
Color Temperature | 5000 K | Average Life | 25000 hr |
Light Color | Natural Light | Color Rendering Index (CRI) | 80 |
Beam Angle | 220° | Voltage Rating | 120 V |
Bulb Color/Finish | White/Frosted | Dimmable | Yes |
Diameter | 2.38 in | Maximum Overall Length | 4.19 in |
Application | Totally Enclosed Fixtures | UPC | 045923098390 |
Packages
1 - UNIT - 1 |