![sat98a19omni220led27k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319769289.jpg?preset=medium)
SATCO LIGHTING S29835 9.8W 120V 2700K A19 Medium Base Dimmable LED Lamp, Warm White
Description
9.8 Watt, A19 LED, 2700K, Medium base, 220 deg. Beam Angle, 120 Volt.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Designation | 9.8A19/OMNI/220/LED/27K | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 10 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Voltage Rating | 120 V |
Material | Metal,Plastic | Bulb Color/Finish | Frost White |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Diameter | 2.38 in | Maximum Overall Length | 4.19 in |
Standards | cULus Listed | UPC | 045923298356 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |