![sat9a19led3ccte26120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/437940736.jpg?preset=medium)
SATCO LIGHTING S11771 9W 120V 3CCT A19 Non-Dimmable LED Lamp
Description
9 Watt A19 LED; Medium Base; CCT Selectable; White Finish; 90 CRI; 120 Volt
Specifications
Brand Name | Satco Products | Sub Brand | ColorQuick |
Item Name | LED Bulb | Type | LED Bulb |
Designation | 9A19/LED/3CCT/E26/120V | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 9 W |
Lumens | 800 lm | Color Temperature | 3000/4000/5000 K |
Average Life | 10000 hr | Light Color | Warm White to Natural Light |
Color Rendering Index (CRI) | 90 | Beam Angle | 220° |
Center Beam Candle Power | 97 cd | Voltage Rating | 120 V |
Material | Plastic | Bulb Color/Finish | Frost/White |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 60 W | Environmental Conditions | Damp Location, Enclosed Fixture Rated |
Standards | cULus Listed | Application | For Indoor Lighting |
UPC | 045923117718 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |