![sats11254](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297595353.jpg?preset=medium)
SATCO LIGHTING S11254 10W A19 WiFi Smart LED Color-Changing Light Bulb
Description
10 Watt - A19 LED Lamp - RGB and Tunable White - Starfish IOT - 120 Volts - 800 Lumens
Specifications
Brand Name | Satco Products | Item Name | A19 LED Lamp |
Type | Type A | Bulb Overall Shape | A Shape |
Designation | 10A19/LED/RGB/TW/T20/SF | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 10 W |
Lumens | 800 lm | Color Temperature | 2700 K (Warm White)/5000 K (Cool White) |
Average Life | 15000 hr | Light Color | RGB, Tunable White |
Color Rendering Index (CRI) | 90 | Beam Angle | 220° |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Material | Aluminum,Plastic | Bulb Color/Finish | White |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 60 W | Diameter | 2.36 in |
Maximum Overall Length | 4.57 in | Standards | cULus Listed, Damp Location Rated, Energy Star Certified, FCC Approved, RoHS Compliant |
UPC | 045923112546 |
Packages
1 - UNIT - 1 |