
SATCO LIGHTING S11253 9.5W 120V LED A19 RGB and Tunable White Smart Bulb (2/Pack)
Description
9.5 Watt - A19 LED Lamp - RGB and Tunable White - Starfish IOT - 120 Volts - 800 Lumens - 2-Pack
Specifications
Brand Name | Satco Products | Item Name | A19 LED Lamp |
Type | Type A | Bulb Overall Shape | A Shape |
Designation | 9.5A19/LED/RGB/TW/SF/2PK | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 9.5 W |
Lumens | 800 lm | Color Temperature | 2700 K (Warm White)/5000 K (Cool White) |
Average Life | 25000 hr | Light Color | RGB, Tunable White |
Color Rendering Index (CRI) | 80 | Beam Angle | 220° |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Material | Aluminum,Plastic | Bulb Color/Finish | White |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 60 W | Diameter | 2.36 in |
Maximum Overall Length | 4.57 in | Standards | cULus Listed, Damp Location Rated, Energy Star Certified, FCC Approved, RoHS Compliant |
UPC | 045923112539 |
Packages
1 - UNIT - 1 |