
SATCO LIGHTING S11427 8.5W 120V 5000K A19 Dusk to Dawn With PhotoCell LED Lamp
Description
8.5 Watt; A19 LED; Dusk to Dawn With PhotoCell; 5000K; Medium base; 200 deg. Beam Angle; 120 Volt
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Type | Type A | Designation | 8A19/DUSK/DAWN/LED/50K |
Lumens | 800 lm | Color Temperature | Natural Light |
Average Life | 15000 hr | Beam Angle | 200 DEG |
Material | High Heat Conductive Plastic,Polycarbonate | Standards | cULus |
UPC | 045923114274 |
Packages
1 - UNIT - 1 |