
SATCO LIGHTING S28790 15.5W 120V 5000K 1600LM A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Natural Light
Description
15.5 watt; A19 LED; 5000K; Medium base; 220' beam spread;120 volts; 4-pack.PRODUCT FEATURES:- A-Shaped replacement lamp- 100w equivalent- Approved for enclosed fixtures- Damp location rated
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Lamp | Type | Type A |
Designation | 15.5A19/LED/50K/ND/120V/4PK | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 16 W |
Lumens | 1600 lm | Color Temperature | 5000 K |
Average Life | 15000 hr | Voltage Rating | 120 V |
Material | Metal,Plastic | Bulb Color/Finish | Frost |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 2.38 in | Maximum Overall Length | 4.63 in |
Standards | cULus Listed | UPC | 045923287909 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |