![sats39597](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/297606019.jpg?preset=medium)
SATCO LIGHTING S39597 9.5W 120V 5000K A19 Non-Dimmable LED Lamp (4/Pack)
Description
Satco's 9.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frosted bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light. Sold in a pack of 4.
Specifications
Brand Name | Satco Products | Item Name | LED Lamp |
Type | Type A | Bulb Overall Shape | A Shape |
Designation | 9.5A19/LED/850/ND/120V/4PK | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 9.5 W |
Lumens | 800 lm | Color Temperature | 5000 K |
Average Life | 15000 hr | Light Color | Natural Light |
Beam Angle | 220° | Voltage Rating | 120 V |
Amperage Rating | 0.079 A | Material | Plastic |
Bulb Color/Finish | Frosted White | Dimmable | No |
Incandescent Equivalent Wattage | 60 W | Environmental Conditions | Damp Location Rated |
Application | For Indoor Application | UPC | 045923395970 |
Packages
1 - UNIT - 1 |