Abbotsford
Final sale
phi105a19corepro2700dim1

PHILIPS LIGHTING 433276 10.5W 120V 2700K A19 SlimStyle LED Dimmable A-Shape Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:433276

Description

Philips Slimstyle 10.5 A19 Dimmable LED Light Bulb is the same size as a traditional A19 light bulb but with a new, sleek, flat design. The unique shape of the Philips SlimStyle allows it to be used in more applications than your traditional A19.Fully dimmable and with a medium base, it provides a soft white light, which helps to create a comfortable and relaxing environment. It is ideal for use in kitchens, living rooms, bedrooms and hallways in your table and floor lamps, open pendant fixtures or ceiling fixtures. This 10.5 Watt bulb replaces a 60 Watt Standard incandescent light bulb and can last up to 22.8 years (based on 3 hours per day usage). It is rated to still put out 70% as much light after 20,000 hours of operation as it does when brand new. No lead or mercury means easy and environmentally safe disposal. UL listed

Specifications

Brand Name Philips Lighting Item Name A19 Lamp
Type LED, Slimstyle Bulb Base Group Screw In
Bulb Overall Shape Arbitrary Designation 10.5A19/SLIM/2700 DIM 10/1
Bulb Shape A19 Bulb Base E26 Medium
Power (Wattage) 10.5 W Lumens 800 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color White Color Rendering Index (CRI) 80
Voltage Rating 120 V Amperage Rating 98 mA
Frequency Rating 60 Hz Dimmable Yes
Incandescent Equivalent Wattage 60 W Diameter 69 mm
Standards cULus Listed Application For Kitchen, Living Room, Bedroom and Hallways
UPC 466774332776

Packages

1 - UNIT - 1 10 - UNIT - 10