Abbotsford
Final sale
phi105a19corepro5000dim1

PHILIPS LIGHTING 433235 10.5W 120V 5000K 800LM A19 Medium Base SlimStyle Dimmable LED Lamp, Daylight

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:433235

Description

Philips Slimstyle 60W Equivalent Daylight (5000K) A19 Dimmable LED Light Bulb is the same size as a traditional A19 light bulb but with a new, sleek, flat design. Fully dimmable and with a medium base, this bulb replaces your current 60W inc andescent A19 and costs about $1.26 per year in energy costs. This 10.5W bulb uses $28.88 of electricity over its 25,000 hour life, a $136.13 savings when compared to the $165.00 required to run a 60W, 800-lumen inc andescent A19 bulb over the same period. Philips SlimStyle A19 LED provides 360 degree, all around light. The unique shape of the Philips SlimStyle allows it to be used in more applications than your traditional A19, including table lamps, floor lamps and wall sconces

Specifications

Brand Name Philips Lighting Sub Brand SlimStyle
Item Name A19 LED Lamp Bulb Shape A19
Power (Wattage) 10.5 W Average Life 25000 hr
Light Color Daylight Dimmable Yes
Application Homes with Children UPC 046677433239

Packages

1 - UNIT - 1 4 - UNIT - 4