![phi10a19led82722e26dim12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703744.jpg?preset=medium)
PHILIPS LIGHTING 458836 10W 800L 2700K A19 LED with Dimmable Warm Glow
Description
LED replacement lamp. Medium screw E26 base.
Specifications
Brand Name | Philips Lighting | Item Name | A19 LED Lamp |
Designation | 10A19/LED/827-22/E26/DIM 120V | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 10 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | UPC | 046677458836 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |