![phi14a19per840frpe26d44](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/471025451.jpg?preset=medium)
SIGNIFY 581835 14W 4000K 1600LM A19 LED Lamp (4/Pack)
Description
Most affordable, dimmable plastic A19 lamp Entry level price point for plastic A19 dimmable Plastic A19 offering dimmability and a lifetime over 15,000 hours. Ideal for contractor-grade residential and multi-family spaces. Plastic bulb;Dimmable;Lifetime up to 15,000 hours Residential;Multi-family housing
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Type | Contractor-Grade | Designation | 14A19/CNG/840/FR/P/E26/D 4/4CT |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 14 W | Lumens | 1600 lm |
Color Temperature | 4000 K | Average Life | 15000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Amperage Rating | 120 mA |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | Frost | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 100 W |
Diameter | 2-3/8 in | Maximum Overall Length | 4-5/8 in |
Standards | RoHS Compliant | Application | For Contractor Grade Residential and Multi-Family Spaces |
UPC | 046677581831 |
Packages
4 - UNIT - (4) |