![phi16a19per950pe26dim61](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314039638.jpg?preset=medium)
SIGNIFY 561019 16W 120V 5000K 1600LM A19 Dimmable LED Lamp
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Designation | 16A19/PER/950/P/E26/DIM 6/1FB T20 | Bulb Shape | A19 |
Power (Wattage) | 16 W | Lumens | 1600 lm |
Color Temperature | 5000 K | Light Color | Daylight |
Color Rendering Index (CRI) | 90 | Beam Angle | 250° |
Voltage Rating | 120 V | Dimmable | Yes |
Incandescent Equivalent Wattage | 100 W | UPC | 046677561017 |
Packages
6 - UNIT - (6) |