
PHILIPS LIGHTING 423483 8W 120V Philips A-Shape Dimmable LED Lamp, White
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omidirectional light with excellent dimming performance. 8A19/END/2700 DIM 6/1 - Cap-Base: E26 - Bulb: A21 - Color Code: WW - Color Designation: Warm White - Color Temp. (Kelvin): 2700 K [CCT 2700K] - Wattage Equivalent: 40 W
Specifications
Brand Name | Philips Lighting | Item Name | A19 Lamp |
Bulb Shape | A | Bulb Base | E26 Medium |
Power (Wattage) | 8 W | Lumens | 470 lm |
Color Temperature | 2700 K | Light Color | Warm White |
Color Rendering Index (CRI) | 81 | Bulb Color/Finish | Opal |
Dimmable | Yes | UPC | 046677423483 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |