![phi45a19bled822cladim120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703849.jpg?preset=medium)
PHILIPS LIGHTING 461665 4.5W 110-130V 2000K 350LM A19b Medium Base Classic Filament Dimmable LED Lamp, Amber
Description
Philips LED vintage-style lamps allow you to maintain a warm, classic light effect while providing longer life and energy savings.
Specifications
Brand Name | Philips Lighting | Item Name | A19 Lamp |
Type | LED, Filament | Designation | 4.5A19B/LEDFILAMENT/820/CL-A/DIM 120V |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Power (Wattage) | 4.5 W | Lumens | 350 lm |
Color Temperature | 2000 K | Light Color | 820 Warm |
Color Rendering Index (CRI) | 80 | Voltage Rating | 110 - 130 V |
Amperage Rating | 50 mA | Bulb Color/Finish | Clear |
Dimmable | Yes | Diameter | 47 mm |
Maximum Overall Length | 80 mm | UPC | 046677461669 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 12 - UNIT = (12) | 1512 - UNIT = 1512 |