![phi88a19per930e26dim61fb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314039331.jpg?preset=medium)
SIGNIFY 550442 8.8W 120V 3000K 800LM A19 Dimmable LED Lamp
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Overall Shape | A Shape | Designation | 8.8A19/PER/930/P/E26/DIM 6/1FB T20 |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 8.8 W | Lumens | 800 lm |
Color Temperature | 3000 K | Average Life | 15000 hr |
Color Rendering Index (CRI) | 90 | Beam Angle | 250° |
Amperage Rating | 80 mA | Bulb Color/Finish | Frosted |
Dimmable | Yes | Incandescent Equivalent Wattage | 60 W |
UPC | 046677550448 |
Packages
6 - UNIT - (6) |