![phi8a19end2700dimm](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11694892.jpg?preset=medium)
PHILIPS LIGHTING 414839 8W 120V 2700K 470LM A19 Medium Base Dimmable LED Lamp, Warm White
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A19 LED Lamp |
Type | Omni-Directional | Designation | 8A19/END/2700 DIM 6/1 |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Power (Wattage) | 8 W | Lumens | 470 lm |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 81 |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Dimmable | Yes | Diameter | 2.25 in |
Maximum Overall Length | 4.3 in | Standards | Energy Star Certified |
UPC | 046677414832 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |