Abbotsford
phi8a19led850nd120v

PHILIPS LIGHTING 461137 8W 120V 5000K 800LM A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Daylight

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:461137

Description

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omni-directional light with excellent dimming performance.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation LAMP LED 8W A19 WHI5K 800LM 4/PK 461137 Bulb Shape A19
Bulb Base Medium Power (Wattage) 8 W
Lumens 800 lm Color Temperature 5000 K
Average Life 10000 hr Light Color White
Voltage Rating 120 V Bulb Color/Finish Frosted
Dimmable No Incandescent Equivalent Wattage 60 W
Maximum Overall Length 4.21 in Application Use in Table or Floor Lamps, or Anywhere Traditional Light Bulbs Are Used in Home
UPC 046677461133

Packages

1 - UNIT - 1 4 - UNIT - 4