![phi8a19per850frpe26d44](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/471025452.jpg?preset=medium)
SIGNIFY 581785 8W 120V 5000K 800LM A19 Dimmable LED Lamp
Description
Most affordable, dimmable plastic A19 lamp Entry level price point for plastic A19 dimmable Plastic A19 offering dimmability and a lifetime over 15,000 hours. Ideal for contractor-grade residential and multi-family spaces. Plastic bulb;Dimmable;Lifetime up to 15,000 hours Residential;Multi-family housing
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Type | Contractor-Grade | Designation | 8A19/CNG/850/FR/P/E26/D 4/4CT |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 8 W | Lumens | 800 lm |
Color Temperature | 5000 K | Average Life | 15000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Amperage Rating | 90 mA |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | Frost | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 60 W |
Diameter | 60 mm | Maximum Overall Length | 104 mm |
Standards | RoHS Compliant | Application | For Contractor Grade Residential and Multi-Family Spaces |
UPC | 046677581787 |
Packages
1 - UNIT - 1 |