![phi8a19perud50frge2643](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/517309409.jpg?preset=medium)
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Type | Ultra Definition | Bulb Overall Shape | A-Line |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 8 W | Lumens | 800 lm |
Color Temperature | 5000 K | Average Life | 15000 hr |
Light Color | Daylight | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Incandescent Equivalent Wattage | 60 W | Diameter | 2.36 in |
Height | 4.13 in | Application | For Your Living Room, Bedroom, Kitchen or Any Place in Your Home |
UPC | 046677574833 |
Packages
4 - UNIT - (4) |