![phi8a19perudfrge26wgd43](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/400026806.jpg?preset=medium)
SIGNIFY 574889 8W 120V 2700K A19 Dimmable LED Lamp (3/Pack)
Description
Philips LED light bulbs provide a beautiful, warm white light, an exceptionally long life, and immediate, signi?cant energy savings. With a pure and elegant design, this bulb is the perfect replacement for your frosted traditional bulbs.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Type | Ultra Definition | Bulb Shape | A19 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 8 W |
Lumens | 800 lm | Color Temperature | 27000 K |
Average Life | 25000 hr | Light Color | Soft White |
Voltage Rating | 120 V | Dimmable | Yes |
Incandescent Equivalent Wattage | 60 W | Application | For Table and Floor Lamps |
UPC | 046677574888 |
Packages
4 - UNIT - (4) |