![phi8a19slim2700dim101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11699229.jpg?preset=medium)
PHILIPS LIGHTING 433672 120V 8W Philips A19 Medium Dimmable LED Lamp, White
Description
This Philips 40 watt equivalent consumes 8 watts of engery, saving you up to $88.00 in energy costs. Sleek, flat design is ideal for use in wall sconces, table and floor lamps, open pendant or ceiling fixtures. Extra long lifetime of 22.8 years - reduces the hassle of frequent replacement. Safe for the environment and your home - durable design and mercury-free. Dimmable and provides a soft, comfortable light.
Specifications
Brand Name | Philips Lighting | Item Name | A19 Lamp |
Type | LED | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 8 W |
Lumens | 450 lm | Color Temperature | 2700 K |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Opal |
Dimmable | Yes | Diameter | 69 mm |
Maximum Overall Length | 111.6 mm | UPC | 046677433673 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |