PHILIPS LIGHTING 455824 9.5W 120V 2200-2700K 800LM A19 Medium Base Dimmable LED Lamp, Warm Glow
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellentdimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A19 Lamp |
Designation | 9.5A19/LED/827-22 DIM 120V | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 9.5 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Bulb Color/Finish | Opal |
Dimmable | Yes | UPC | 046677455828 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 1848 - UNIT = 1848 |