PHILIPS LIGHTING 471508 9.5W 120V 2700K 800LM A19 Medium Base Dimmable LED Lamp, Warm Glow
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standardincandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A19 Lamp |
Type | LED | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | Arbitrary | Designation | 9.5A19/AMB/822-827 DIM 120V |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Power (Wattage) | 9.5 W | Lumens | 800 lm |
Color Temperature | 2200 - 2700 K | Average Life | 25000 hr |
Light Color | Warm Glow | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Amperage Rating | 105 mA |
Frequency Rating | 60 Hz | Bulb Color/Finish | Frosted |
Dimmable | Yes | Temperature Rating | 95 °C |
Incandescent Equivalent Wattage | 60 W | Diameter | 61.4 mm |
Maximum Overall Length | 109.8 mm | Standards | ANSI Approved |
UPC | 046677471507 |
Packages
1 - UNIT - 1 | 8 - UNIT = (8) | SKID - SKID - 2480 |