Abbotsford
Final sale
phi95a19led827nd120v

PHILIPS LIGHTING 458091 9.5W 2700K A19 Non-Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:458091

Description

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Overall Shape Arbitrary Bulb Shape A19
Bulb Base E26 Medium Screw Power (Wattage) 9.5 W
Lumens 800 lm Color Temperature 2700 K
Average Life 10950 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 360°
Voltage Rating 120 V Dimmable No
Incandescent Equivalent Wattage 60 W Diameter 2.4 in
Maximum Overall Length 3.3 in UPC 046677458096

Packages

1 - UNIT - 1 10 - UNIT - 10