![phi9a19led850frpnd44](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338735447.jpg?preset=medium)
SIGNIFY 463398 9W 120V 5000K 800LM A19 Non-Dimmable LED Lamp
Description
9 W LED Light Bulb with 800 Lumens providing a general lighting solution for daily indoor activities. You will save on energy costs immediately and reduce the frequency of bulb replacements, without compromising on the quality of your lighting.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Overall Shape | Arbitrary | Designation | 11A19/LED/850/FR/P/ND 4/4FB |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 11 W | Lumens | 800 lm |
Color Temperature | 5000 K | Average Life | 11000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 80 |
Beam Angle | 150° | Voltage Rating | 120 V |
Amperage Rating | 150 mA | Frequency Rating | 60 Hz |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | 80 °C | Incandescent Equivalent Wattage | 60 W |
Diameter | 60 mm | Height | 110 mm |
Packages
1 - UNIT - 1 |