![phi9a19led850frpnd46fb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/198990902.jpg?preset=medium)
SIGNIFY 455667 11W 120V 5000K A19 Non-Dimmable LED Lamp
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescent. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Type | Non-Dimmable | Bulb Base Group | Single Contact Medium Screw |
Bulb Overall Shape | A-Shape | Designation | 9A19/LED/850/FR/P/ND 4/6FB |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Power (Wattage) | 9 W | Lumens | 800 lm |
Color Temperature | 5000 K | Average Life | 11000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 80 |
Beam Angle | 150° | Voltage Rating | 120 V |
Amperage Rating | 165 mA | Frequency Rating | 60 Hz |
Bulb Color/Finish | Frosted | Dimmable | No |
Temperature Rating | 85 °C | Incandescent Equivalent Wattage | 60 W |
Diameter | 2.36 in | Maximum Overall Length | 4.09 in |
Application | For Table and Floor Lamps |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |