![phia1985w2700ke26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703881.jpg?preset=medium)
SIGNIFY 455501 8.5W 120V 2700K 800LM A19 Medium Base Non-Dimmable LED Lamp, Warm White
Description
Philips A-shape Non-Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omni-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | A19 Lamp |
Designation | A19 8.5W 2700K E26 | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 8.5 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Average Life | 15000 hr | Light Color | 827 Very Warm White |
Color Rendering Index (CRI) | 80 | Voltage Rating | 120 V |
Amperage Rating | 125 mA | Bulb Color/Finish | Frosted |
Dimmable | No | Diameter | 61 mm |
Maximum Overall Length | 107.4 mm | Application | GENERAL LIGHTING |
UPC | 046677455507 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |