Abbotsford
phibc8a19amb5000dim

PHILIPS LIGHTING 425256 8W 120V 5000K 470LM A19 Dimmable LED Lamp, Daylight

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:425256

Description

The Philips Energy Saving LED 8-Watt A19 Daylight (5000K) household bulb is ideal for use in kitchens, living rooms, bedrooms and hallways. Featuring a new sleek, white design and ENERGY STAR certification, this light bulb produces a light similar to natural daylight. Fully dimmable, Philips 8-Watt LED A19 replaces your current 40-Watt incandescent A19, saving you up to 88 dollar in energy costs. This light bulb can be used is table and floor lamps, pendant fixtures and ceiling fixtures. Personalize your home with stylish accent or ambient lighting. Philips advanced LED bulbs can enhance your home with bright, white light, while reducing your carbon footprint and your electric bill. The elegant design provides increased life when compared to less-efficient incandescent. Philips LED lighting can improve ambience, energy-efficiency and comfort in your home while delivering performance you can count on. Switching to higher efficiency LED lighting can help reduce your electric bill, preserve our environment and create the perfect lighting for your home. With bulb shapes available in PARs, R, MR16 spots and floods, A-shapes, candles and specialty bulbs, Philips family of LED light bulbs offer a wide range of solutions for household applications. A simple switch can make a difference in the home and environment

Specifications

Brand Name Philips Lighting Item Name A19 LED Lamp
Bulb Overall Shape Pear Bulb Shape A19
Bulb Base E26 Medium Screw Power (Wattage) 8 W
Lumens 470 lm Color Temperature 5000 K
Color Rendering Index (CRI) 75 Voltage Rating 120 V
Bulb Color/Finish Frosted Dimmable Yes
Maximum Overall Length 205.994 mm UPC 046677425258

Packages

1 - UNIT - 1 6 - UNIT - 6