![phihue10wa19e26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/409672701.jpg?preset=medium)
SIGNIFY 456202 10W Hue White and Color Ambiance A19 Smart LED Light Bulb - Multi
Description
Philips HUE white and colour ambiance A19 smart LED light bulb. It works with Zigbee-certified and wink home automation devices, as well as other hue and friends of hue devices. Just connect to one of a variety of apps to set timers and alarms and dim the light.
Specifications
Brand Name | Philips Lighting | Sub Brand | Hue |
Item Name | A19 LED Lamp | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 9 W |
Lumens | 800 lm | Color Temperature | 4000 - 5500 K |
Average Life | 25000 hr | Light Color | Multi-Color |
Beam Angle | 160° | Voltage Rating | 130 V |
Material | Glass | Bulb Color/Finish | White |
Dimmable | Yes | Standards | UL, RoHS Compliant |
Packages
1 - UNIT - 1 | 6 - Unit - (6) |