![phihue95wa19e26](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11703629.jpg?preset=medium)
PHILIPS LIGHTING 459222 9.5W Philips HUE A19 Smart LED Light Bulb - White
Description
Philips HUE A19 white colour smart LED light bulb. Create the right ambiance with help from Smartphone and it lets to play with tone, contrast and light to create ideal lighting mood. It works with Philips Hue bridge (sold separately in Hue starter kits) to enable control right from iOS or Android mobile device. It works with nest and homekit.
Specifications
Brand Name | Philips Lighting | Sub Brand | Hue |
Item Name | A19 LED Lamp | Bulb Shape | A19 |
Bulb Base | E26 Medium | Power (Wattage) | 9.5 W |
Lumens | 800 lm | Color Temperature | 2700 K |
Bulb Color/Finish | White | Dimmable | Yes |
Height | 3 in | Width | 1.89 in |
UPC | 046677459222 |
Packages
1 - UNIT - 1 | 6 - Unit - (6) |