SATCO LIGHTING S29817 15W 120V 4000K 1600LM A21 Dimmable LED Lamp
Description
Satco's 15-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of cool white light.
Specifications
Brand Name | Satco Products | Sub Brand | Satco |
Item Name | LED Bulb | Type | Type A |
Designation | 15A19/LED/4000K/1600L/120V/D | Bulb Shape | A19 |
Bulb Base | Medium | Power (Wattage) | 15 W |
Lumens | 1600 lm | Color Temperature | 4000 K |
Average Life | 25000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 85 | Beam Angle | 220° |
Voltage Rating | 120 V | Amperage Rating | 0.125 A |
Bulb Color/Finish | Frost/White | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 100 W |
Diameter | 2.38 in | Maximum Overall Length | 4.63 in |
Environmental Conditions | Damp Wet Location Rated | Standards | cULus Listed |
Application | For Indoor | UPC | 045923298172 |
Packages
1 - UNIT - 1 |