![sat155a21led3k120vd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/146525597.jpg?preset=medium)
SATCO LIGHTING S9816 15.5W 120V 3000K 1600LM A21 Medium Base Dimmable LED Lamp, Soft White
Description
5.5 watt; A21 LED; Frosted; 3000K; Medium base; 220' beam spread; 120 volts.FEATURES:- Solid State LED lighting- A shaped replacement lamp- Long life- Dimmable- UL approved for totally enclosed fixtures
Specifications
Brand Name | Satco Products | Item Name | A21 LED Lamp |
Type | Type A | Bulb Overall Shape | Pear |
Bulb Shape | A21 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 15.5 W | Lumens | 1600 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | Soft White | Color Rendering Index (CRI) | 80 |
Beam Angle | 220° | Voltage Rating | 120 V |
Bulb Color/Finish | White/Frosted | Dimmable | Yes |
Diameter | 2.63 in | Maximum Overall Length | 5.56 in |
Standards | UL Listed | Application | Totally Enclosed Fixtures |
UPC | 045923098161 |
Packages
1 - UNIT - 1 |