![sat155a21led27kgu24](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268271752.jpg?preset=medium)
SATCO LIGHTING S9819 15.5W 120V 2700K A21 GU24 Base Dimmable LED Lamp, Warm White
Description
15.5 watt; A21 LED; Frosted; 2700K; GU24 base; 220' beam spread; 120 volts. FEATURES:• Solid State LED lighting• A shaped replacement lamp• Long life• Dimmable• UL approved for totally enclosed fixtures
Specifications
Brand Name | Satco Products | Item Name | A21 LED Lamp |
Type | Dimmable | Bulb Overall Shape | Pear |
Designation | 15.5A21/LED/27K/1600/120V/GU24 | Bulb Shape | A21 |
Bulb Base | GU24 | Power (Wattage) | 15.5 W |
Lumens | 1600 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 80 | Beam Angle | 220° |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted White |
Dimmable | Yes | Diameter | 2.63 in |
Maximum Overall Length | 5.44 in | UPC | 045923098192 |
Packages
1 - UNIT - 1 |